Beli Baut Fischer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fischer Mechanical Anchor FAZ Series (Baut Angkur Ekspansi)Deskripsi:The fischer bolt anchor FAZ II is the steel anchor for the most demanding requirements. Heavy loads are fixed into cracked concrete with the steel anchor. Due to the two anchorage depths and simple mounting, the FAZ II can be used in a particularly flexible manner. The proven expansion clip feeds the loads into the concrete in an especially secure manner and ensures maximum load-bearing properties. The zinc-plated steel version is used to fix loads in indoor areas. The steel anchor is, for example, suitable for fixing railings, cable trays and consoles. Advantages : According to the new evaluation (ETA), the tensile strengths are decisive. Thus fewer anchors are required. The variable anchorage depths with sizes M8 to M16 allow a millimetre-accurate adjustment to the loads for the first time. The version with the cap nut offers an optically attractive anchoring and protects against injuries as well thanks to the round shape. The first bolt anchor M6 with an ETA assessment Option 1 for secure and reliable anchorings. The international approvals guarantee maximum safety and the best performance.atribut:
- Seismic-Approval: C1/C2
- Max. Usable Length (mm): 10-30
- Fischer KDH Series Anchor Cavity (Baut Angkur Gipsum)Deskripsi:The fischer spring fixing KDH lights can be fixed in gypsum plasterboard and gypsum fibreboard, chipboard, and hollow ceilings made of brick and concrete. The spring fixing is inserted into the drill hole in the pre-positioned installation and flips open independently when behind the board. This does not require a special installation tool and allows for a fast, convenient installation. Advantages : The long threaded rod allows use in different panel thicknesses and fitting thicknesses. The folding elements open automatically and facilitate easy installation. No special installation tool necessary.
- Fischer Mechanical Anchor FXA Series (Baut Angkur)Deskripsi:Advantages : The standard anchorage depth achieves the maximum loadbearing capacities so fewer fixing points and smaller anchor plates are required. With only a few hammer blows and minimal torque slippage installation is a simple process. The drive-in pin protects the thread from damage, and ensures a faster installation and dismantling of the attachment.
- Fischer Pump Blow-Out (Pompa Tiup Debu Beton)Deskripsi:The fischer blow-out pump ABG is suitable for fast, approval-compliant drill hole cleaning. Advantages : ABG is a manually operated blow-out pump for cleaning drill holes. Because of the high blowing pressure, the drill hole cuttings are reliably removed from the drill hole. The drill hole cap directs the drill hole cutting sideways out of the drill hole, thus reducing dust exposure of the user. A sealing washer prevents drill hole cuttings from penetrating into the cylinder. This allows for a trouble-free functioning and a prolonged service life of the ABG. The tube can be attached to the blow-out pump, thus providing for space-saving storing and transport of ABG.
- Fischer Nylon Anchor Type SX with Screw (Angkur Nilon)Deskripsi:Anchor Nilon dari Fischer mulai type SX4 SPS- SX 10 SPS cocok untuk perusahaan kontraktor bangunan
- Fischer Gun For Fis EMatribut:
- Size (ml): 585
- SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)Deskripsi:Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Head: Hex
- Material: SUS304
- Type: Slotted
- Drat Type: Full drat
- Yoshinobu Hex Bolt 8.8 Black Half Thread (Baut Hexagonal)Deskripsi:Baut Heksagonal dari Yoshinobu ini memiliki ukran M8-M22d an cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Half Drat
- Grade: 8.8
- Material: Steel
- Fischer Gun For Fis Vatribut:
- Size (ml): 360
- Yoshinobu Hex Bolt White Small Pack (Baut Hexagonal)Deskripsi:Baut Heksagonal dari Yoshinobu ini memiliki ukran M8-M22 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full Drat
- Grade: 4.6
- Material: Besi Galvanis
- Surface Treatment: Galvanis White
- Fischer Sanitary Anchor with Brass Hexagon Head Screw (Set Angkur)Deskripsi:Complete fixing set S 8 RD 80 WCR include brass screws 6x85, snap-fit sleeves and white or chrome-coloured cover caps for fast, simple mounting of free-standing toilets and bidets. Suitable for push-through installation. Advantages : The complete fixing set including brass screws allows for quick and easy installation. A pronounced rim prevents contact between the screw and ceramics, thus ensuring nothing gets damaged during fixing.
- monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)Deskripsi:Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.atribut:
- Material: SS 316
Daftar Harga Baut Fischer Terbaru October 2026
| Fischer Mechanical Anchor FAZ Series (Baut Angkur Ekspansi) | Rp109.900 |
| Fischer KDH Series Anchor Cavity (Baut Angkur Gipsum) | Rp169.900 |
| Fischer Mechanical Anchor FXA Series (Baut Angkur) | Rp24.900 |
| Fischer Cavity Anchor HM Series (Baut Angkur Gipsum) | Rp169.900 |
| Fischer Pump Blow-Out (Pompa Tiup Debu Beton) | Rp2.799.900 |
| Fischer Chemical Anchor (Lem Angkur) | Rp529.900 |
| Fischer Nylon Anchor Type S (Angkur Nilon) | Rp29.900 |
| Fischer Nylon Anchor Type SX with Screw (Angkur Nilon) | Rp34.900 |
| Fischer Gun For Fis EM | Rp1.899.900 |
| SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal) | Rp26.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/b0P103639396-1.jpg)
/6sP103639244-1.jpg)
/arP103639387-1.jpg)
/6jP103639235-1.jpg)
/7aP103639262-1.jpg)
/c7P103639439-1.jpg)
/cyP103639466-3.jpg)

/8yP102893322-2.jpg)
/aeP102173374-2.jpg)
/9hP103639341-1.jpg)

/d7P103639475-1.jpg)
/cgP103639448-1.jpg)
/cpP103639457-1.jpg)
/bfP103158411-2.jpg)
/6aP103639226-1.jpg)
/d0P103460468-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)